Arlington 359 Rigid Conduit Strap, 2-Hole, Size: 4", Material: Steel

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    359
  • Rexel Part Number:

    426648
  • UPC:

    01899700359

Rigid Conduit Strap, 2-Hole, Size: 4 Inch, Material: Steel

$ 306.43 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 359

Rexel Part # 426648

UPC 01899700359

UNSPSC 31162310

Diameter 4 in

Material Steel

Mounting 2-Hole

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch