Arlington 363 EMT Conduit Strap, 2-Hole, Size: 1-1/4", Material: Steel

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    363
  • Rexel Part Number:

    49663
  • UPC:

    01899700363

EMT Conduit Strap, 2-Hole, Size: 1-1/4 Inch, Material: Steel

$ 70.15 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 363

Rexel Part # 49663

UPC 01899700363

UNSPSC 31162310

Diameter 1 1/4 in

Material Steel

Mounting 2-Hole

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch