Arlington 364 EMT Conduit Strap, 2-Hole, Size: 1-1/2", Material: Steel

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    364
  • Rexel Part Number:

    49646
  • UPC:

    01899700364

EMT Conduit Strap, 2-Hole, Size: 1-1/2 Inch, Material: Steel

$ 80.39 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # 364

Rexel Part # 49646

UPC 01899700364

UNSPSC 31162310

Diameter 1 1/2 in

Material Steel

Mounting 2-Hole

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch