Arlington E-STRAP SEU Cable Strap, 2-Hole, Wire Size: 2 - 3 AWG, Steel

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    E-STRAP
  • Rexel Part Number:

    333098
  • UPC:

    01899743625

SEU Cable Strap, 2-Hole, Wire Size: 2 - 3 AWG, Steel

$ 37.33 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # E-STRAP

Rexel Part # 333098

UPC 01899743625

UNSPSC 39121311

Gauge 2

Material Steel

Mounting 2-Hole

Type Cable Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch