Dottie HW402 Pipe Strap, 2-Hole, Size: 3/4", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    HW402
  • Rexel Part Number:

    614990
  • UPC:

    78100227910

Pipe Strap, 1-Hole, Size: 3/4", Material/Finish: Steel/Zinc

$ 15.65 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # HW402

Rexel Part # 614990

UPC 78100227910

UNSPSC 39121705

Diameter 3/4 in

Material Steel

Type Pipe Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch