Dottie HW407 EMT Conduit Strap, 2-Hole, 2-1/2", Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    HW407
  • Rexel Part Number:

    615172
  • UPC:

    78100227935

EMT Conduit Strap, 2-Hole, 2-1/2 Inch, Steel, For Use With EMT Conduit

$ 132.70 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # HW407

Rexel Part # 615172

UPC 78100227935

UNSPSC 39121705

Diameter 2 1/2 in

Material Steel

Mounting 2-Hole

Size 2 1/2 in

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch