Dottie TW305 EMT Conduit Strap, 2-Hole, 1-1/2", Steel

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    TW305
  • Rexel Part Number:

    615190
  • UPC:

    78100227320

EMT Conduit Strap, 2-Hole, 1-1/2 Inch, Steel, For Use With EMT Conduit

$ 68.27 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # TW305

Rexel Part # 615190

UPC 78100227320

UNSPSC 39121700

Diameter 1 1/2 in

Material Steel

Mounting 2-Hole

Size 1 1/2 in

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch