Hubbell-Raco 2093 EMT Conduit Strap, 2-Hole, 3/4", Steel

  • Mfr/Brand Name:

    Hubbell-Raco
  • Mfr Number:

    2093
  • Rexel Part Number:

    271767
  • UPC:

    05016902093

EMT Conduit Strap, 2-Hole, 3/4 Inch, Steel, For Use With EMT Conduit

$ 68.10 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Hubbell-Raco

Mfr Part # 2093

Rexel Part # 271767

UPC 05016902093

UNSPSC 31162310

Diameter 3/4 in

Material Steel

Mounting 2-Hole

Size 3/4 in

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch