Steel City TS-905 EMT Conduit Strap, 2-Hole, 1-1/2", Steel/Zinc

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    TS-905
  • Rexel Part Number:

    32540
  • UPC:

    78599144417

EMT Conduit Strap, 2-Hole, 1-1/2 Inch, Material/Finish: Steel/Zinc, For Use With EMT Conduit

$ 617.25 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # TS-905

Rexel Part # 32540

UPC 78599144417

UNSPSC 39121311

Diameter 1 1/2 in

Material Steel

Mounting 2-Hole

Type Strap

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch