Wiremold WH2000BC Raceway Base & Cover, V2000 Series, Steel, 5' Long

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    WH2000BC
  • Rexel Part Number:

    346146
  • UPC:

    786776142341

Steel, Base & Cover, 2000 Series. Size: 5' Length. White

$ 3.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # WH2000BC

Rexel Part # 346146

UPC 786776142341

UNSPSC 39121031

Color White

Family / Style 2000 Series

Length 5 ft

Material Steel

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch