Wiremold AL2400B-5 AL Series Aluminum Aluminum Raceway Base

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AL2400B-5
  • Rexel Part Number:

    470211
  • UPC:

    786776044348

Aluminum, Base, AL Series. Size: 5' Length. Aluminum.

$ 6.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AL2400B-5

Rexel Part # 470211

UPC 786776044348

UNSPSC 39121031

Color Aluminum

Family / Style AL Series

Length 5 ft

Material Aluminum

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch