Wiremold ALA4800B-10 Dual Compartment Raceway Base, ALA4800 Series, Aluminum, 6" x 2-1/4" x 10'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    ALA4800B-10
  • Rexel Part Number:

    23269
  • UPC:

    786776523645

Aluminum ,Base, AL Series, Size: 10' Length. (4)pieces / 20ft of ALAC5 to cover entire raceway.

$ 25.20 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # ALA4800B-10

Rexel Part # 23269

UPC 786776523645

UNSPSC 39131709

Color Aluminum

Family / Style AL Series

Length 10 ft

Material Aluminum

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch