Wiremold G3000B Raceway Base, 3000 Series, Steel, Gray, 2-3/4" x 1-15/32" x 10'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G3000B
  • Rexel Part Number:

    24178
  • UPC:

    786776080261

Steel, Base, 3000 Series. Size: 10' Length, 2-3/4" Width, 1-15/32" Height. .040" Steel,, Gray. Must order in 10' lengths.

$ 4.04 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 10

Mfr / Brand Wiremold

Mfr Part # G3000B

Rexel Part # 24178

UPC 786776080261

UNSPSC 39131709

Color Gray

Family / Style 3000 Series

Length 10 ft

Material Steel

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch