Wiremold V4000B-10 Raceway Base, 4000 Series, Steel, Ivory, 4-3/4" x 1-3/4" x 10'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V4000B-10
  • Rexel Part Number:

    20820
  • UPC:

    786776080346

Steel, Base, 4000 Series. Size: 10' Length, 4-3/4" Width, 1-3/4" Height. Includes: (2) 9/32" Diameter KOs. Galvanized, Ivory.

$ 6.36 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 10

Mfr / Brand Wiremold

Mfr Part # V4000B-10

Rexel Part # 20820

UPC 786776080346

UNSPSC 39131709

Color Ivory

Family / Style 4000 Series

Length 10 ft

Material Steel

Product Height 1 3/4 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch