Wiremold V3000CE Raceway Cover, 3000 Series, Steel, Ivory, 2-3/4" x 5'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V3000CE
  • Rexel Part Number:

    18178
  • UPC:

    786776105209

Steel, Cover, 3000 Cover. Size: 5' Length, 2-3/4" Width. .040" Steel, Ivory. Package Quantity: 20.

$ 2.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 5

Mfr / Brand Wiremold

Mfr Part # V3000CE

Rexel Part # 18178

UPC 786776105209

UNSPSC 39131709

Color Ivory

Family / Style 3000 Series

Length 5 ft

Material Steel

Type Cover

Place your Will Call order by clicking the cart button next to the appropriate Branch