Wiremold AL5246-G AL5200 Series Aluminum Raceway GFCI Device Cover Plate

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    AL5246-G
  • Rexel Part Number:

    21249
  • UPC:

    786776047004

Aluminum, GFCI Device Cover Plate, AL5200 Series. Size: 12" Length, 4-7/8" Width.

$ 21.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # AL5246-G

Rexel Part # 21249

UPC 786776047004

UNSPSC 39131709

Family / Style AL5200 Series

Length 12 in

Material Aluminum

Type Cover Plate

Place your Will Call order by clicking the cart button next to the appropriate Branch