Wiremold DS4000C-DV Raceway Cover, Steel, 5' Length, DS4000 Series, Fog White

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    DS4000C-DV
  • Rexel Part Number:

    14113
  • UPC:

    786776081244

Steel, Cover, DS4000 Series. Size: 5' Length, .040" Thickness. Fog White.

$ 2.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # DS4000C-DV

Rexel Part # 14113

UPC 786776081244

UNSPSC 39131709

Color White

Family / Style 4000 Series

Length 5 ft

Material Steel

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch