Wiremold G4000C195 Raceway Cover, 4000 Series, Steel, Gray, 4-3/4" x 19.5"

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G4000C195
  • Rexel Part Number:

    196866
  • UPC:

    786776080438

Steel, 19.5" Pre-Cut Cover, 4000 Series. Size: 4-3/4" Width. Gray.

$ 6.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G4000C195

Rexel Part # 196866

UPC 786776080438

UNSPSC 39131709

Color Gray

Family / Style 4000 Series

Length 19 1/2 in

Material Steel

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch