Wiremold 2300BAC Raceway Base & Cover, Non-Metallic, Ivory, 2-1/4" x 5'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    2300BAC
  • Rexel Part Number:

    7791
  • UPC:

    786776050219

Non-Metallic, Base & Cover, 2300 Series. Size: 5' Length, 2-1/4" Width, 11/16" Height. PVC, Ivory.

$ 4.42 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 5

Mfr / Brand Wiremold

Mfr Part # 2300BAC

Rexel Part # 7791

UPC 786776050219

UNSPSC 39131709

Color Ivory

Family / Style 2300 Series

Length 5 ft

Material Non-Metallic

Product Height 11/16 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch