Wiremold 400BAC-WH Raceway Base & Cover, Non-Metallic, White, 7/8" x 5'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    400BAC-WH
  • Rexel Part Number:

    8447
  • UPC:

    786776523201

Non-Metallic, Base & Cover, 400 Series. Size: 5' Length, 7/8" Width, 7/16" Height. PVC, White.

$ 1.49 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 5

Mfr / Brand Wiremold

Mfr Part # 400BAC-WH

Rexel Part # 8447

UPC 786776523201

UNSPSC 39131709

Color White

Family / Style 400 Series

Length 5 ft

Material Non-Metallic

Product Height 7/16 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch