Wiremold 5000CW 5000 Raceway Cover

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5000CW
  • Rexel Part Number:

    407285
  • UPC:

    786776050059

Non-Metallic, Cover, 5000 Series. Size: 8' Length, 5-1/4" Width. PVC, Maple Finish.

$ 12.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5000CW

Rexel Part # 407285

UPC 786776050059

UNSPSC 39131709

Color Maple

Family / Style 5000 Series

Length 8 ft

Material Non-Metallic

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch