Wiremold 5400C-WH Raceway Cover, 5400 Series, Non-Metallic, White, 5" x 8'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5400C-WH
  • Rexel Part Number:

    9594
  • UPC:

    786776519112

Non-Metallic, Full Width Cover, 5400 Series. Size: 8' Length, 4-31/32" Width. PVC, White.

$ 4.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 8

Mfr / Brand Wiremold

Mfr Part # 5400C-WH

Rexel Part # 9594

UPC 786776519112

UNSPSC 39131709

Color White

Family / Style 5400 Series

Length 8 ft

Material Non-Metallic

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch