Wiremold 5400TB Two-Compartment Raceway Base, Non-Metallic, Ivory, 5-1/4" x 8'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5400TB
  • Rexel Part Number:

    8037
  • UPC:

    786776536140

Non-Metallic, (2) Compartment Base, 5400 Series. Size: 8' Length, 5-1/4" Width, 1-11/16" Depth. PVC, Ivory.

$ 6.30 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5400TB

Rexel Part # 8037

UPC 786776536140

UNSPSC 39131709

Color Ivory

Family / Style 5400 Series

Length 8 ft

Material Non-Metallic

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch