Wiremold 5400TC Twin Snap Raceway Cover, 5400 Series, Non-Metallic, Ivory, 8'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5400TC
  • Rexel Part Number:

    5689
  • UPC:

    786776536157

Non-Metallic, Twin Snap Cover, 5400 Series. Size: 8' Length, 2-9/16" Compartment Width. PVC, Ivory.

$ 2.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5400TC

Rexel Part # 5689

UPC 786776536157

UNSPSC 39131709

Color Ivory

Family / Style 5400 Series

Length 8 ft

Material Non-Metallic

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch