Wiremold 800BAC Raceway Base & Cover, Non-Metallic, Ivory, 1-5/16" x 5'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    800BAC
  • Rexel Part Number:

    9105
  • UPC:

    786776099706

Non-Metallic, Base & Cover, 800 Series. Size: 5' Length, 1-5/16" Width, 7/16" Height. PVC, Ivory.

$ 3.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 5

Mfr / Brand Wiremold

Mfr Part # 800BAC

Rexel Part # 9105

UPC 786776099706

UNSPSC 39131709

Color Ivory

Family / Style 800 Series

Length 5 ft

Material Non-Metallic

Product Height 7/16 in

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch