Wiremold NM2000BC Plugmold Raceway Base & Cover, Non-Metallic, Ivory, 1-3/4" x 5'

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    NM2000BC
  • Rexel Part Number:

    45995
  • UPC:

    786776519808

Plugmold Raceway Base & Cover, Non-Metallic, Ivory, 1-3/4" x 5', NM2000 Series

$ 3.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 5

Mfr / Brand Wiremold

Mfr Part # NM2000BC

Rexel Part # 45995

UPC 786776519808

UNSPSC 39121031

Color Ivory

Family / Style NM2000 Series

Length 5 ft

Material Non-Metallic

Type Raceway

Place your Will Call order by clicking the cart button next to the appropriate Branch