Eaton BAB2020S 20A, 2P, 120/240V, Type BAB, 10 kAlC, Bolt On, Shunt Trip

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BAB2020S
  • Rexel Part Number:

    110071
  • UPC:

    786679509616

20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC. Includes Shunt Trip: 120, 208, 240 VAC

$ 397.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BAB2020S

Rexel Part # 110071

UPC 786679509616

UNSPSC 39121603

Amps 20

Family / Style Quicklag

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch