Eaton BAB2030 30A, 2P, 120/240V, Type BAB, 10 kAIC, Bolt On, Quicklag

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BAB2030
  • Rexel Part Number:

    12436
  • UPC:

    786679302309

30 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.

$ 118.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BAB2030

Rexel Part # 12436

UPC 786679302309

UNSPSC 39121603

Amps 30

Family / Style Quicklag

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch