Eaton BAB2050H Bolt On, 2P, 240VAC, 50A, 10kAIC, Quicklag

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BAB2050H
  • Rexel Part Number:

    85864
  • UPC:

    786679302521

Breaker, Miniature Industrial, Type Bab, Bolt-On, 2-Pole, 50 Amp, 240 Volt AC, 10 kAIC

$ 290.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BAB2050H

Rexel Part # 85864

UPC 786679302521

UNSPSC 39121603

Amps 50

Family / Style BAB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch