Eaton BAB2070H Breaker, Bolt On, 2P, 240VAC, 70A, 10kAIC, Quicklag

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BAB2070H
  • Rexel Part Number:

    352099
  • UPC:

    786679302729

Breaker, Miniature Industrial, Type Bab, Bolt-On, 2-Pole, 70 Amp, 240 Volt AC, 10 kAIC

$ 380.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BAB2070H

Rexel Part # 352099

UPC 786679302729

UNSPSC 39121603

Amps 70

Family / Style BAB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch