Eaton BAB2100H 100A, 2P, 240V, Type BAB, 10 kAIC, CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    BAB2100H
  • Rexel Part Number:

    334025
  • UPC:

    786679303023

100 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 240 VAC.

$ 448.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # BAB2100H

Rexel Part # 334025

UPC 786679303023

UNSPSC 39121603

Amps 100

Family / Style Quicklag

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch