Eaton CHB250 50A, 2P, 120/240V, Type CHB, 10 kAIC, CB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHB250
  • Rexel Part Number:

    82057
  • UPC:

    782113112503

50 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type CHB, Bolt-On, 10 kAIC, 120/240 VAC. ***Only for use with Vintage C-H Type PB Panelboards***

$ 163.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHB250

Rexel Part # 82057

UPC 782113112503

UNSPSC 39121601

Amps 50

Family / Style CHB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch