Eaton CHB270 Breaker, Bolt On, 2P, 70A, 120/240VAC, 10kAIC, for Type PB

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CHB270
  • Rexel Part Number:

    118327
  • UPC:

    782113112541

Breaker, Bolt On, 2-Pole, 70 Amp, 120/240 Volt AC, 10 kAIC, for Type PB Panel Boards

$ 297.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CHB270

Rexel Part # 118327

UPC 782113112541

UNSPSC 39121603

Amps 70

Family / Style CH

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch