Eaton QBHW2060H Breaker Bolt On, 2P, 60A, Type QBHW, 22KA, 240VAC

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    QBHW2060H
  • Rexel Part Number:

    632263
  • UPC:

    78667915258

60 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 240 VAC.

$ 420.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # QBHW2060H

Rexel Part # 632263

UPC 78667915258

UNSPSC 39121603

Amps 60

Family / Style Quicklag

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch