GE TEB122060WL Breaker, 60A, 120/240VAC, 250VDC, 2P, Molded Case, 10kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TEB122060WL
  • Rexel Part Number:

    343970
  • UPC:

    78316406867

Breaker, 60 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

$ 485.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TEB122060WL

Rexel Part # 343970

UPC 78316406867

UNSPSC 39121601

Amps 60

Family / Style TEB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120/240

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch