GE TEB122080WL Breaker, 80A, 120/240VAC, 250VDC, 2P, Molded Case, 10kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TEB122080WL
  • Rexel Part Number:

    636134
  • UPC:

    78316406871

Breaker, 80 Amp, 2-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic

$ 701.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TEB122080WL

Rexel Part # 636134

UPC 78316406871

UNSPSC 39121601

Amps 80

Family / Style TEB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

Volts DC 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch