GE THHQB2170 Breaker, 70A, 120/240VAC, 2P, Bolt On, 22kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THHQB2170
  • Rexel Part Number:

    305385
  • UPC:

    78316413506

Breaker, 70 Amp, 120/240 Volt AC, 2-Pole, 22 kAIC, Bolt On

$ 156.86 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THHQB2170

Rexel Part # 305385

UPC 78316413506

UNSPSC 39121601

Amps 70

Family / Style THH

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch