GE THHQL21100 Breaker, 100A, 120/240VAC, 2P, 22kAIC, Stab-In

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THHQL21100
  • Rexel Part Number:

    77949
  • UPC:

    78316408774

Breaker, 100 Amp, 2-Pole, 120/240 Volt AC, 22 kAIC, Stab In

$ 47.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THHQL21100

Rexel Part # 77949

UPC 78316408774

UNSPSC 39121601

Amps 100

Family / Style THH

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch