GE Industrial THQB21100 Breaker, 100A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQB21100
  • Rexel Part Number:

    57309
  • UPC:

    783164135749

100 Amp, 2-Pole, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.

$ 122.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQB21100

Rexel Part # 57309

UPC 783164135749

UNSPSC 39121601

Amps 100

Family / Style THQ

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch