GE THQB2120ST1 Breaker, 20A, 2P, 120/240VAC, 10 kAIC, Bolt-On, Shunt Trip, 120VAC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQB2120ST1
  • Rexel Part Number:

    77904
  • UPC:

    78316403368

Breaker, 20 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, Bolt-On, Shunt Trip, 120 Volt AC

$ 168.71 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQB2120ST1

Rexel Part # 77904

UPC 78316403368

UNSPSC 39121601

Amps 20

Family / Style THQ

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch