GE Industrial THQB2125 Breaker, 25A, 2P, 120/240V, Q-Line Series, 10 kAIC, Bolt-On

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQB2125
  • Rexel Part Number:

    57861
  • UPC:

    783164059823

25 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Bolt-On Type, Q-Line Series, 10 kAIC, 120/240 VAC.

$ 54.38 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQB2125

Rexel Part # 57861

UPC 783164059823

UNSPSC 39121601

Amps 25

Family / Style THQ

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch