GE THQB22030 Breaker, 30A, 2P, 240VAC, Bolt On, Q-Line Series, 10kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQB22030
  • Rexel Part Number:

    161108
  • UPC:

    78316401232

Breaker, 30 Amp, 2-Pole, 240 Volt AC, Bolt On, Q-Line Series, 10 kAIC

$ 138.73 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQB22030

Rexel Part # 161108

UPC 78316401232

UNSPSC 39121601

Amps 30

Family / Style THQ

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch