GE Industrial THQB22050 Breaker, 50A, 2P, 240VAC, Bolt On, Q-Line Series, 10kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQB22050
  • Rexel Part Number:

    77872
  • UPC:

    783164012347

Breaker, 50 Amp, 2-Pole, 240 Volt AC, Bolt On, Q-Line Series, 10 kAIC

$ 138.73 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQB22050

Rexel Part # 77872

UPC 783164012347

UNSPSC 39121601

Amps 50

Family / Style THQ

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch