GE Industrial TQD22150WL Breaker, 150A, 240VAC, 2P, Lug In, Lug Out, Molded Case, 10 kAIC

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TQD22150WL
  • Rexel Part Number:

    57749
  • UPC:

    783164021172

Breaker, 150 Amp, 240 Volt AC, 2-Pole, Lug In , Lug Out, Molded Case, 10 kAIC

$ 352.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TQD22150WL

Rexel Part # 57749

UPC 783164021172

UNSPSC 39121601

Amps 150

Family / Style TQD

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch