Square D QOB215 Breaker, Bolt-On, 15A, 2P, 120/240VAC, QOB Type, 10 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB215
  • Rexel Part Number:

    67529
  • UPC:

    78590141682

Breaker, 15 Amp, 2-Pole, QOB Type, Bolt-On, 10 kAIC, 120/240 Volt AC, Fixed Thermal-Magnetic Trip.

$ 89.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB215

Rexel Part # 67529

UPC 78590141682

UNSPSC 39121603

Amps 15

Family / Style QO

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch