Square D QOB220 Breaker, Bolt-On, 20A, 2P, 120/240VAC, QOB Type, 10 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB220
  • Rexel Part Number:

    65667
  • UPC:

    78590141686

20 Amp, 2-Pole, Molded Case Circuit Miniature Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.

$ 89.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB220

Rexel Part # 65667

UPC 78590141686

UNSPSC 39121603

Amps 20

Family / Style QO

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120/240

View similar products in this category:

where are the bolts?   I see two screw on Top ...where are the incoming lugs or maybe the Load lugs  send nme a dimensional drawing? thanksz

Asked by: Ron
QOB bolted connection is onto the panel bus.
Answered by: SchneiderCustomerCare
Date published: 2016-07-06
  • y_2017, m_2, d_25, h_6CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestionsanswers, tq_1
  • loc_en_US, sid_65667, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch