Square D QOB250 Breaker, Bolt-On, 50A, 2P, 120/240VAC, QOB Type, 10 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB250
  • Rexel Part Number:

    65647
  • UPC:

    78590141698

50 Amp, 2-Pole, Molded Case Miniature Circuit Breaker, QOB Type, Bolt-On, 10 kAIC, 120/240 VAC, Fixed Thermal-Magnetic Trip.

$ 89.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB250

Rexel Part # 65647

UPC 78590141698

UNSPSC 39121603

Amps 50

Family / Style QO

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch