Square D QOB270 Breaker, Bolt-On, 70A, 2P, 120/240V, QOB Type, 10 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QOB270
  • Rexel Part Number:

    65585
  • UPC:

    78590141704

70 Amp, 2-Pole, QO Type, Bolt-On, Circuit Breaker, 10 kAIC, 120/240V AC.

$ 168.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QOB270

Rexel Part # 65585

UPC 78590141704

UNSPSC 39121603

Amps 70

Family / Style QOB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120/240

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch