Siemens B220H Breaker, 20A, 2P, 240V, BL Type, 22 kAIC

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B220H
  • Rexel Part Number:

    42815
  • UPC:

    783643263901

20 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240 Volt AC

$ 231.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B220H

Rexel Part # 42815

UPC 783643263901

UNSPSC 39121616

Amps 20

Family / Style BL

Interrupt Rating AC 22000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch