Siemens B225 25A, 2P, 120/240V, BL Type, 10 kAIC, CB

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    B225
  • Rexel Part Number:

    42359
  • UPC:

    783643263543

25 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 10 kAIC, 120/240V AC.

$ 116.50 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # B225

Rexel Part # 42359

UPC 783643263543

UNSPSC 39121616

Amps 25

Family / Style BL

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch